Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Seal, 8 ft. Overall L

  • Mfr # 5070B-96"

  • Zoro # G7898497


product price: $20.69
/ea

Key Features

For Use With
Doors
Projection
3/16 in
Color
Brown
Product Type
Fire and Smoke Seal
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070B-96"
Zoro #
G7898497
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1/2" x 3/16"
Overall Height
3/16 in
Overall Width
1/2 in

Details

For Use With
Doors
Projection
3/16 in
Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Brown
Insert Material
TPE
Mounting Type
Self-Adhesive
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Stays Flexible to
-60 Degrees F
Material
TPE
Sold As
Piece
UL Fire Rating
UL10B, UL10C
Insert Type
Fin
Flange Color
Brown
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Temperature - Maximum
275 Degrees F
Fire Rating
1 1/2 hr
Mounting Style
Self-Adhesive
Flange Projection
3/16 in
Temperature - Minimum
-60 Degrees F

Description

Smoke Seal, Overall Length 8 ft., Overall Width 1/2 In., Overall Height 3/16 In., Color Brown, Material TPE, Insert Color Brown, Insert Material N/A, Mounting Type Self-Adhesive, Stays Flexible to -60 Degrees F, Projection 3/16 In., For Use With Doors, Sold As Piece, Standards ANSI/UL10C Category H, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.