This item is Discontinued.

National Guard Stair Tread Cover, 36 in. W, Aluminum 351GLOW-3

Stair Tread Cover, 36 in. W, Aluminum (Discontinued)

  • Mfr # 351GLOW-3
  • Zoro # G1584445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351GLOW-3
Zoro #
G1584445
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Thickness
1/4 in
Lip Height
1 3/8 in
Depth
5 in
Size (DxW)
5 in x 36 in

Details

Item
Stair Tread Cover
Color
Black/Glow-in-the-Dark
Material
Aluminum
Standards
UL 1994
Tread Pattern
Ribbed
Installation Method
Fasteners
Includes
Stainless Steel Screws
Green Environmental Attribute
Applicable to LEED Criteria
Surface Design
Multi-Strip Grit
Base Material
Aluminum
Edge Style
Square
Two-Stage Installation
No
Installation Hardware Included
Yes
Nose Style
Square

Description

Stair Tread Cover, Lip Height 1 3/8 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Color Black/Glow-in-the-Dark, Edge Style Square, Includes Stainless Steel Screws, Installation Method Fasteners, Material Aluminum, Overall Depth 5 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Standards UL 1994, Thickness 1/4 in, Two-Stage Installation No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.