Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threshold, Fluted Top, 6 ft., Aluminum Mill

  • Mfr # 653-72

  • Zoro # G2643891


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
5 1/2 in
Material
Aluminum
Fits Door Width
36 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653-72
Zoro #
G2643891
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
5 1/2 in
Fits Door Width
36 in
Height
1/2 in
Flange Height
1/2"
Overall Length
6 ft
Flange Width
5-1/2"
Thickness
0.125 in
Overall Width
5 1/2 in
Overall Height
1/2 in

Details

Color
Silver
Material
Aluminum
Standards
ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed
Includes
#10 x 1-1/2 in FH Zinc Plated Wood Screws
Item
Door Threshold
Finish
Aluminum Mill
Flange Finish
Mill
Flange Material
Aluminum
ADA Compliant
Yes
Surface Type
Fluted Top
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Includes Hardware
Hardware Included
Frame Material
Aluminum
ANSI/BHMA Finish
Unfinished
Transition Type
Fluted
Frame Color
Gray
UL Fire Rating
UL10B, UL10C

Description

Door Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Silver, Width 5 1/2 in, Height 1/2 in, Length 6 ft, Fits Door Width 36 in, Thickness 0.125 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.