This item is Discontinued.

National Guard Weatherstrip, 1/4in., Vinyl, Gray 190V-72

Weatherstrip, 1/4in., Vinyl, Gray (Discontinued)

  • Mfr # 190V-72
  • Zoro # G2477828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190V-72
Zoro #
G2477828
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
72 in
Flange Width
7/8 in
Flange Height
7/8 in
Overall Width
1 1/8 in
Insert Size
1/4 in
Flange Thickness
1/16 in

Details

For Use With
Doors
Projection
1/4 in
Mounting Type
Fastened by Screws
Insert Type
Vinyl
Item
Weatherstrip
Hardware
Included
Fire Rated
2 hr
Flange Material
Aluminum
Stays Flexible to
10 Degrees F
Flange Finish
Mill
Standards
ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B
Max. Door Gap
1/4 in
Flange Color
Gray
Sold As
Strip
Insert Color
Gray
Includes
#6 x 3/4 in Stainless SMS
Insert Material
Vinyl

Description

Weatherstrip, Insert Type Vinyl, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 72 in, Overall Width 1 1/8 in, Stays Flexible to 10 Degrees F, Projection 1/4 in, Mounting Type Fastened by Screws, Max. Door Gap 1/4 in, Fire Rated 2 hr, For Use With Doors, Includes #6 x 3/4 in Stainless SMS, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.