Zoro Homepage

Weatherstrip, 48in.L, Nails

  • Mfr # 43CB-48

  • Zoro # G1894868


product price: $24.49
/ea

Key Features

For Use With
Doors
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43CB-48
Zoro #
G1894868
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1 1/2 in
Overall Height
1 1/8 in
Flange Thickness
0.25 in
Overall Width
1 1/8 in
Flange Height
9/16 in
Flange Width
1 1/8 in
Insert Size - Maximum
1 1/2 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Plastic
Flange Material
Bronze
Mounting Type
Nails
Standards
ANSI/BHMA A156.22
Max. Door Gap
3/16 in
Fire Rated
No
Hardware
Not Included
Stays Flexible to
45 Degrees F
Sold As
Each
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Insert Type
Flat
Flange Projection
9/16 in
Includes Hardware
Hardware Not Included
Gap - Maximum
3/16 in

Description

Door Weatherstripping, Insert Type Flat, Insert Material Plastic, Insert Color Black, Insert Size 1 1/2 in, Flange Material Bronze, Flange Height 9/16 in, Flange Width 1 1/8 in, Flange Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 1/8 in, Overall Height 1 1/8 in, Stays Flexible to 45 Degrees F, Projection 1/4 in, Mounting Type Tack, Max. Door Gap 3/16 in, Fire Rated No, For Use With Doors, Hardware Not Included, Standards ANSI/BHMA A156.22, Sold As Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.