This item is Discontinued.

National Guard Weatherstrip, Hollow Bulb Insert, 3 ft. L 156V-36

Weatherstrip, Hollow Bulb Insert, 3 ft. L (Discontinued)

  • Mfr # 156V-36
  • Zoro # G6367405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156V-36
Zoro #
G6367405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
1/4 in
Overall Height
1 1/16 in
Flange Height
1/4 in
Overall Width
1 in
Flange Thickness
0.063 in
Flange Width
3/4 in
Insert Size - Maximum
1/4 in

Details

For Use With
Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI Complies with NFPA 80 and NFPA 252, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104
Fire Rated
Yes
Stays Flexible to
0 Degrees to 140 Degrees F
Flange Color
Gray
Flange Finish
Mill
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Max. Door Gap
1/8 in
Hardware
Included
Insert Type
Bulb
Sold As
Strip
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Temperature - Maximum
140 Degrees F
Temperature - Minimum
0 Degrees F
Gap - Maximum
1/8 in
Flange Projection
1/4 in
UL Fire Rating
UL10B, UL10C
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 3/4 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 in, Overall Height 1 1/16 in, Stays Flexible to 0 Degrees to 140 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated Yes, For Use With Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.