0.14 in. D X 1-3/8 in. L Polished Brass Screw Eye 20 lb. cap. 4 pk
- Mfr # N119-289
- Zoro # G305991345
product price:
$
7.79
/pk of 4, $1.95/ea
Key Features
Hook Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N119-289
- Zoro #
- G305991345
- UPC #
- -
- Country of Origin
- China
Details
- Hook Material
- Brass
Description
National Hardware's #10 1-3/8 inch solid brass screw eye is designed to firmly attach a securing eye to a structure for rope or cable ties. Solid brass construction for maximum corrosion protection in exterior and marine environments.
- • Easy installation
- • Sharp screw point bites into wood easily and quickly
- • For interior and exterior applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.