Shop NATIONAL HARDWARE
See all product information
Create Account
1 in. H X 1/2 in. W X 0.06 in. D Solid Brass Inside Corner Brace
- Mfr # N213-389
- Zoro # G4575274
product price:
$
9.99
/ea
Key Features
Finish
Solid Brass
Material
Brass
Length
1 in
Description/Special Features
Provides a decorative touch to the repaired object; Decorative appearance
Flange Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N213-389
- Zoro #
- G4575274
- UPC #
- 38613213388
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Flange Thickness
- 0.06 in
Details
- Finish
- Solid Brass
- Material
- Brass
- Description/Special Features
- Provides a decorative touch to the repaired object; Decorative appearance
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc plated products.
- • Provides a decorative touch to the repaired object
- • Decorative appearance
- • Specific for corners
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.