#10 Hex Head Cap Screw, 1-1/2 in L, 16 PK

  • Mfr # N800-122

  • Zoro # G708251886


product price:  $7.79
/pk 16, $0.49/ea
Sold in multiples of 4 for $31.16

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N800-122
Zoro #
G708251886
UPC #
886780027136
Country of Origin
China

Dimensions

Thread Size
#10
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Hex Head Cap Screw

Description

10 x 112 Hex Head Screw Use with National Hardware's Heavy Duty Outdoor Decorative Collections Decorative Heavy Duty Reinforcement Finished with a black powder coat, for protection from corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products