Shop NATIONAL HARDWARE
See all product information
Create Account
1/4 in. D X 7-1/2 in. L Storm Shine Steel Eye Turnbuckle 90 lb 1 pk
- Mfr # N820-121
- Zoro # G806439599
product price:
$
11.15
/ea
Key Features
Working Load Limit (Lb.)
90 lb
Material
Steel
Thread Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820-121
- Zoro #
- G806439599
- UPC #
- 886780029956
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4 in
Details
- Working Load Limit (Lb.)
- 90 lb
- Material
- Steel
Description
National Hardware 1/4 inch x 7-1/2 inch Eye/Eye Turnbuckle is designed for tightening or drawing together various lines and cables. Storm Shine Finish for style and high resistance to corrosion & abrasion. Do not use for overhead lifting, support of human weight, athletic or playground equipment.
- • Made with high quality steel for durability
- • Safety supports a working load of 90 lbs
- • For exterior applications
- • 0
- • 0
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.