2inx27'Winch Straps w/Flat Snap Hook for Flatbed Utility Trailer 3333lbs WLL, 10PK
- Mfr # WS227SHx10
- Zoro # G125022878
product price:Â
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns
Key Features
Material
Polyester Webbing
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS227SHx10
- Zoro #
- G125022878
- UPC #
- 199145026751
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Yellow
Description
Are you looking for a reliable solution to secure heavy-duty loads during transportation? Get this 2in x 27ft Yellow Winch Strap with Flat Snap Hook - 3,333 lbs WLL. This durable winch strap is an essential tool for truckers and drivers to minimize accidents, load spillage, and cargo damage during transit. Find the other essential details of this winch strap with hook below: Size & Load Capacity: This tie-down winch strap is available in 2in width and 27ft length which is an ideal size to secure different types of cargo. The working load limit of this winch strap with flat snap hook is 3,333 lbs and its breaking strength is 10,000 lbs. Durable Polyester Webbing: This winch flatbed strap is manufactured using high-strength polyester for minimal stretch, excellent abrasion tolerance, and weather durability. It can handle moderate loads such as machinery, pallets, and other cargo and can withstand harsh weather conditions such as exposure to water, UV rays, and rugged roads. For enhanced longevity, consider using corner protestors to protect webbing from sharp edges and cuts. Flat Snap Hook: The snap hook of this winch trailer strap is manufactured using carbon steel material which makes it strong and reliable. It is further coated with yellow zinc which makes it corrosion and rust tolerance. The flat snap hook helps to provide attachment to different anchor points such as D-rings and side rails on trucks, and trailers, and ensures that the cargo stays in place. Flat snap hooks are simple to attach and detach, making the process quick and efficient. For flatbed tie-downs, you can get our winch straps with wire hooks. Safety Considerations Always check for fraying, cuts, or damage before use. Never exceed the specified working load limit. Ensure the Delta Ring is attached to a strong and stable anchor point. After use, clean and store the strap in a dry place to prolong its lifespan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.