Shop SPARKLE
See all product information
Create Account
Glass Cleaner, Liquid, 33.8 oz, Original
- Mfr # 20345
- Zoro # G106601511
product price:
$
5.45
/ea
Sold in multiples of 24 for
$130.80
Key Features
Cleaner Form
Liquid
Container Size
33.8 oz
Ammonia Free
Yes
Fragrance
Original
Surfaces for Use On
Chrome, Glass, Mirrors, Plexiglas, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20345
- Zoro #
- G106601511
- UPC #
- 71564203459
- Country of Origin
- China
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Ammonia Free
- Yes
- Fragrance
- Original
- Surfaces for Use On
- Chrome, Glass, Mirrors, Plexiglas, Windows
- For Use On
- Chrome, Glass, Mirrors, Plexiglas, Windows
Dimensions
- Container Size
- 33.8 oz
Description
Sparkle original purple formula glass cleaner removes tough dirt, grease and grime without streaking. Safe for use on glass, mirrors, windows, Plexiglas, chrome, countertops, stainless steel, appliances and other surfaces.
- • Ammonia free
- • No alcohol
- • Non-abrasive formula
- • Will not etch, pit or dry out surfaces
- • Streak free shine
- • Made in the U.S.A.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.