Shop NATIONAL HARDWARE
See all product information
Create Account
2 in. L Zinc-Plated Hinge Pin 2 pk
- Mfr # N141-838
- Zoro # G805994631
product price:
$
8.95
/pk of 2, $4.48/ea
Key Features
Door Leaf Thickness
0.056 in
Door Leaf Width
2 in
Finish
Zinc
Load Capacity
10 lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N141-838
- Zoro #
- G805994631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Leaf Thickness
- 0.056 in
- Door Leaf Width
- 2 in
- Frame Leaf Width
- 2 in
- Frame Leaf Thickness
- 0.056 in
Details
- Finish
- Zinc
- Load Capacity
- 10 lb
- Material
- Steel
- Features
- Swaged for mortise installations; Loose pin allows doors to be removed without removing hinge
- Holes
- 4
- Hole Spacing
- 1.437 in
- Pin Type
- Removable, Loose
Description
Whether for home, farm, builder, or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation, and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial, and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Swaged for mortise installations
- • Manufactured with cold rolled steel
- • Five knuckle, full mortise design
- • Loose pin allows doors to be removed without removing hinge
- • Square corner
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.