Shop NATIONAL HARDWARE
See all product information
Create Account
3 in. L Brass Narrow Hinge 2 pk
- Mfr # N146-399
- Zoro # G405998466
product price:
$
10.59
/pk of 2, $5.30/ea
Key Features
Door Leaf Thickness
0.065 in
Door Leaf Width
3 in
Finish
Brass
Load Capacity
28 lb
Material
Brass/Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N146-399
- Zoro #
- G405998466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Leaf Thickness
- 0.065 in
- Door Leaf Width
- 3 in
- Frame Leaf Width
- 3 in
- Frame Leaf Thickness
- 0.065 in
Details
- Finish
- Brass
- Load Capacity
- 28 lb
- Material
- Brass/Cold Rolled Steel
- Features
- Swaged for mortise installations; Non-removable pin is for added security; Tight pin allows for right or left hand applications
- Pin Type
- Fast Spun
- Hole Spacing
- 1.188 in
- Pin Material
- Steel
- Holes
- 6
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Swaged for mortise installations
- • Non-removable pin is for added security
- • Manufactured from cold-rolled steel, with steel pin
- • Square corner design
- • Tight pin to allow for left or right hand applications
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.