27-1/2 in. L Vinyl Coated Black Steel Long Handle Hook Rack 10 lb. cap. 1 pk
- Mfr # N112-086
- Zoro # G905305726
product price:
$
16.29
/ea
Sold in multiples of 6 for
$97.74
Key Features
Material
Steel
Color
Black
Height
6 in
Length
27-1/2 in
Features
Mounting hardware included for quick and easy installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N112-086
- Zoro #
- G905305726
- UPC #
- 886780015201
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- Features
- Mounting hardware included for quick and easy installation
- Includes
- Mounting Hardware
- Weight Capacity (Lb.)
- 10 lb
Dimensions
- Height
- 6 in
- Length
- 27-1/2 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Designed to organize brooms, mops and other handled items.
- • Can be used in the laundry room, garage and bathrooms.
- • Mounting hardware included for quick and easy installation.
- • This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to P65Warnings.ca.gov.
- • Steel material.
- • WeatherGuard protected.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.