Shop NATIONAL HARDWARE
See all product information
Create Account
11 in. L Zinc-Plated Silver Steel Medium Tool Storage Grip Clamp Organizer 10 lb.
- Mfr # N112-074
- Zoro # G005309273
product price:
$
8.89
/ea
Sold in multiples of 6 for
$53.34
Key Features
Material
Steel
Color
Silver
Product Dimensions
11 in L x 1 in W x 2-13/16 in H
Number of Compartments
4
Features
Spring loaded, easy, self-installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N112-074
- Zoro #
- G005309273
- UPC #
- 886780015140
- Country of Origin
- China
Dimensions
- Product Dimensions
- 11 in L x 1 in W x 2-13/16 in H
Details
- Material
- Steel
- Color
- Silver
- Number of Compartments
- 4
- Features
- Spring loaded, easy, self-installation
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to store small tools such as screwdrivers, paint brushes
- • Spring loaded
- • Easy, self-installation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.