3-1/2 in. L Black Door Hinge 1 pk
- Mfr # N241-190
- Zoro # G7696741
product price:
$
9.55
/ea
Key Features
Door Leaf Height
0.272 in
Door Leaf Thickness
0.08 in
Load Capacity
50 lb
Material
Cold Rolled Steel
Frame Leaf Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N241-190
- Zoro #
- G7696741
- UPC #
- 38613241190
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 0.272 in
- Door Leaf Thickness
- 0.08 in
- Frame Leaf Height
- 3-1/2 in
Details
- Load Capacity
- 50 lb
- Material
- Cold Rolled Steel
- Holes
- 6
- Color
- Black
- Includes
- (5) Knuckles 9 Flat Head Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • Square corner design
- • Screw holes are countersunk
- • Removable pin for easier installation or removal of doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.