Shop NATIONAL HARDWARE
See all product information
Create Account
3-7/8 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb, 2PK
- Mfr # N820-099
- Zoro # G022782103
product price:Â
$
13.15
/pk of 2, $6.58/ea
Key Features
Thread Size
3-7/8 in
Material
Steel
Finish
Storm Shine
Overall Length
3-7/8 in
Working Load Limit
190 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N820-099
- Zoro #
- G022782103
- UPC #
- 886780029901
- Country of Origin
- China
Dimensions
- Thread Size
- 3-7/8 in
- Overall Length
- 3-7/8 in
Details
- Item
- Screw Eye
- Material
- Steel
- Finish
- Storm Shine
- Working Load Limit
- 190 lb
Description
Our WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven that WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.