Shop NATIONAL HARDWARE
See all product information
Create Account
3-1/2 in. L Satin Nickel Door Hinge 12 pk
- Mfr # N612-061
- Zoro # G2712942
product price:
$
37.19
/pk of 12, $3.10/ea
Key Features
Door Leaf Height
3-1/2 in
Finish
Satin Nickel
Load Capacity
50 lb
Material
Cold Rolled Steel
Includes
(5) Knuckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N612-061
- Zoro #
- G2712942
- UPC #
- 886780012002
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3-1/2 in
Details
- Finish
- Satin Nickel
- Load Capacity
- 50 lb
- Material
- Cold Rolled Steel
- Includes
- (5) Knuckle
- Holes
- 6
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • 5/8 in. radius round corners
- • Screw holes are countersunk
- • Removable pin for easier installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.