3 in. L Satin Nickel Door Hinge 1 pk
- Mfr # N830-247
- Zoro # G3987049
product price:
$
6.99
/ea
Key Features
Door Leaf Height
3 in
Finish
Satin Nickel
Load Capacity
50 lb
Material
Steel
Includes
(5) Knuckles Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-247
- Zoro #
- G3987049
- UPC #
- 886780009873
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3 in
Details
- Finish
- Satin Nickel
- Load Capacity
- 50 lb
- Material
- Steel
- Includes
- (5) Knuckles Screws
- Holes
- 6
- Pin Type
- Non-Rising Removable
Description
Satin nickel door hinges for use on interior residential doors, removable pin for quick and easy installation, steel material.
- • Heavy-gauge cold-rolled steel for added strength
- • Flush pin for finished appearance
- • Five knuckle, full mortise design
- • 1/4 inch radius round corners
- • Screw holes are countersunk
- • Removable pin for easier installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.