
3.5 in. Steel 1 Keyed Hasp Lock, ZincPlated, 5PK
Mfr # 5006394
Zoro # G316348411
product price:Â $67.49
/pk 5, $13.50/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5006394
Zoro #
G316348411
UPC #
-
Country of Origin
China
Description
Features Hasp only locks using key to prevent lock out Functions as a conventional hasp when key is not in use Hold open feature eliminates uncontrolled swinging of leaf Corrugated leaf has up to twice the strength of conventional flat leaf Exclusive full-width knuckle design and supporting side walls reduce sag All components are plated prior to assembly to enhance rust resistance Pack of 5 Specifications Finish: Zinc-Plated Material: Steel Length: 3-1/2 in. Width: 1-1/2 in. Height: 1-1/4 in. Body Height: 1-1/4 in. Weight: 2.5 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.