3.55 in. L Zinc w/Rubber Tip Brass Gold Rigid Door Stop Mounts to wall 0.99 in.
- Mfr # N199-372
- Zoro # G8649421
product price:
$
9.55
/ea
Key Features
Finish
Brass
Material
Die-Cast Zinc/Rubber
Length
3-1/2 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N199-372
- Zoro #
- G8649421
- UPC #
- 38613199378
- Country of Origin
- China
Dimensions
- Length
- 3-1/2 in
Details
- Finish
- Brass
- Material
- Die-Cast Zinc/Rubber
- Includes
- Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Our Magna Aluminum Products are designed with strength in mind. With aircraft grade strength and anti-corrosion properties, this means that Magna-Aluminum is a winning solution for your home needs.
- • Prevents damage to walls
- • Hole in the end of the plastic tip to help reduce choking hazard
- • Zinc die-cast with rubber tip
- • No fasteners use wrench to screw base into wall
- • Easy to install
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.