Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc Satin Nickel Silver Rigid Door Stop Mounts to wall
- Mfr # N830-102
- Zoro # G8660682
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
Satin Nickel
Material
Zinc
Height
7.2 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N830-102
- Zoro #
- G8660682
- UPC #
- 886780008722
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Screws
Dimensions
- Height
- 7.2 in
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • Prevents damage to walls
- • Hole in the end of the plastic tip to help reduce choking hazard
- • Easy to install
- • No fasteners use wrench to screw base into wall
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.