Shop NATIONAL HARDWARE
See all product information
Create Account
4 in. L Zinc-Plated Broad Hinge 1 pk
- Mfr # N261-669
- Zoro # G105305564
product price:
$
8.45
/ea
Sold in multiples of 5 for
$42.25
Key Features
Door Leaf Thickness
0.11 in
Door Leaf Width
4 in
Finish
Zinc
Load Capacity
70 lb
Material
Cold Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N261-669
- Zoro #
- G105305564
- UPC #
- 38613261662
- Country of Origin
- China
- Finish
- Zinc
- Load Capacity
- 70 lb
- Material
- Cold Rolled Steel
- Hole Spacing
- 1 in
- Pin Type
- Riveted
- Holes
- 8
Dimensions
- Door Leaf Thickness
- 0.11 in
- Door Leaf Width
- 4 in
- Frame Leaf Width
- 4 in
- Frame Leaf Thickness
- 0.11 in
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Swaged for mortise installations
- • Manufactured with cold rolled steel
- • Five knuckle, full mortise design
- • Riveted, non-removable pin
- • Square corner design
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.