Shop NATIONAL HARDWARE
See all product information
Create Account
48 in. L Galvanized Silver Nylon/Steel By-Pass Door Hardware Set 1 pk
- Mfr # N343-061
- Zoro # G006592735
product price:
$
30.99
/ea
Key Features
Material
Nylon/Steel
Includes
770 Rail 192 Adjustable By-Passing Door Guide 790/791 Dial Action Hangers and Screws
Finish
Galvanized
For Door Thickness
3/4 to 1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N343-061
- Zoro #
- G006592735
- UPC #
- 38613343061
- Country of Origin
- China
- Material
- Nylon/Steel
- Includes
- 770 Rail 192 Adjustable By-Passing Door Guide 790/791 Dial Action Hangers and Screws
- Finish
- Galvanized
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Doors can not accidentally jump the track
- • Wheels never need lubrication
- • Doors can be hung or removed with out detaching hangers
- • Rail offers steel track with decorative finish
- • Door guide provides smooth operation and allows up or down adjustment of doors
- • Dial-action hanger allows easy vertical adjustment