Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Hardware 5 x 6 in. Shelf Bracket, Grey 228637

5 x 6 in. Shelf Bracket, Grey (Discontinued)

  • Mfr # 228637
  • Zoro # G316338856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228637
Zoro #
G316338856
UPC #
-
Country of Origin
China

Description

Shelf Bracket is ideal for closets, garages, sheds or any shelving needs. Compatible with wood, plastic or metal shelving. Easy to install. Features Designed for closets, garages and sheds Brackets are sized to fit standard lumber widths Six screw holes per bracket for extra holding power Specifications Color: Grey Size: 5in x 6in Matrial: Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.