Zoro Homepage

512 Series Door Butt Hinge, 3 in H Frame Leaf, 008 ga Thick Frame Leaf, Steel, Removable Pin

  • Mfr # N830-427

  • Zoro # G207448794


product price: $6.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N830-427
Zoro #
G207448794
UPC #
886780020304
Country of Origin
China

Description

National Hardware 512 Door Butt Hinge, 50 lb Weight, Door Leaf Height 3 in, Door Leaf Thickness 008 ga, Frame Leaf Height 3 in, Frame Leaf Thickness 008 ga, Number of Knuckles 5, Pin Type Removable, Pin Diameter 716 in, Orientation Type Left, Reversible, Right, Mortise, Screw Mounting, Number of Mounting Holes 6, Hole Spacing 21316, 218 in, Corner Radius 58 in, Steel, Black, Dimensions 31316 in H x 312 in W, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.