Shop NATIONAL HARDWARE
See all product information
Create Account
5.5 in. W X 8 in. L Black Steel Ornamental T Hinge 1 pk
- Mfr # N109-037
- Zoro # G7698738
product price:
$
13.49
/ea
Key Features
Material
Steel
Door Leaf Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N109-037
- Zoro #
- G7698738
- UPC #
- 886780017878
- Country of Origin
- China
- Material
- Steel
Dimensions
- Door Leaf Height
- 8 in
Description
National Hardware's Ornamental/Reversible T Hinge are designed for a variety of outdoor applications, including wood, steel or vinyl. Includes extra large decorative gate hinge and matching mounting hardware designed for use on gates, sheds and rustic doors. Coated with weatherguard protection to withstand harsh weather conditions and prevent corrosion.
- • Heavy duty hinge for extra strength and durability
- • For full surface applications
- • Tight pin allows for right or left hand applications
- • Bearing design eliminates metal to metal contact for smooth, quiet operation
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.