Shop NATIONAL HARDWARE
560 Series N237-946/N147-991 Door Hinge, 5 in W Door Leaf, 5 in H Door Leaf, 0.16 in Thick Door Leaf
Mfr # N273-946
Zoro # G313768960
product price:Â $30.24
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N273-946
Zoro #
G313768960
UPC #
38613147997
Country of Origin
China
Description
National Hardware 560 Door Hinge, 50 lb Weight, Door Leaf Height: 5 in, Door Leaf Width: 5 in, Door Leaf Thickness: 0.16 in, Number of Knuckles: 5, Pin Type: Tight, Pin Diameter: 0.64 in, Surface Mounting, Steel, Plain, Dimensions: 5 in L x 5 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.