Shop NATIONAL HARDWARE

560BC Series Door Hinge, 4-1/2 in W Door Leaf, 4-1/2 in H Door Leaf, 0.15 in Thick Door Leaf

  • Mfr # N273-938

  • Zoro # G413768853


product price:  $37.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N273-938
Zoro #
G413768853
UPC #
38613147942
Country of Origin
China

Description

National Hardware 560BC Door Hinge, 38 lb Weight, Door Leaf Height: 4-1/2 in, Door Leaf Width: 4-1/2 in, Door Leaf Thickness: 0.15 in, Number of Knuckles: 5, Pin Type: Non-Removable, Tight, Pin Diameter: 0.59 in, Surface Mounting, Steel, Plain, Dimensions: 4-1/2 in L x 4-1/2 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.