Aluminum/Steel Air Controlled Door Closer
- Mfr # N100-037
- Zoro # G8652851
product price:
$
18.29
/ea
Key Features
Material
Steel
Finish
Powder-Coated
Includes
Mounting Bracket Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N100-037
- Zoro #
- G8652851
- UPC #
- 886780013443
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Finish
- Powder-Coated
- Includes
- Mounting Bracket Screw
Description
This Door closer is ideal for medium to lightweight out swinging doors. This closer offers a full 90 opening, is factory lubricated and contains an adjustable closing speed.
- • Medium duty air controlled door closer is designed for use on out swinging wood or metal doors up to 1-3/8 in. thick
- • Door closing speed is fully adjustable
- • Two hole end plug allows closing force to be regulated
- • Includes convenient hold-open washer
- • Extended operating life as closer is permanently lubricated
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.