
Bare Grounding Wire, Copper, 18 AWG, Solid, 25 ft
Mfr # N264-747
Zoro # G213763324
product price: $12.29
/eaKey Features
Trade Designation
Bare
Wire Size
18 AWG
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N264-747
Zoro #
G213763324
UPC #
38613264748
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
18 AWG
Length
25 ft
Details
Item
Grounding Wire
Trade Designation
Bare
Conductor Material
Copper
Jacket Material
No Jacket
Conductor Design
Solid
Stranding
1
Description
National Hardware V2570 Wire, Working Load Limit: 30 lb, Strands: 1, Material Gauge: 18, Copper, Copper, 0.0475 in Dia, 25 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.