Shop All Door Latch Bolts
National Hardware
BARREL BOLT BRASS 4""
Mfr # N151-688
Zoro # G4694408
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Hardware
- MFR # N151-688
- Zoro # G4694408
- UPC # 38613151680
- Country of Origin United States
- Category Door Latch Bolts
Description
Whether for home farm builder or industrial customers national has all the right hardware in the size and finishes you need. With over a century of service national is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing a reliable barrier against unauthorized entries. Barrel bolts add additional security and are made in standard heavy duty or extra heavy duty versions for indoor and outdoor applications. A proprietary weatherguard zinc coating is three times more corrosion resistant compared to the competition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- ZORO SELECT Brown Viton O-Ring, Dash 123, PK25 (ZUSAVB75123)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- NATIONAL HARDWARE Bolt Stnd Barrel Ss 4In (N348-284)
- NATIONAL HARDWARE BARREL BOLT ZNC PLT 4"" (N151-654)
- NATIONAL HARDWARE HVY BARL BOLT ZN PLT 6"" (N162-388)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 12" (12SB003)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- National Hardware Door Locks and Deadbolts