Shop NATIONAL HARDWARE
See all product information
Create Account
Zinc w/Rubber Tip Satin Nickel Silver Rigid Door Stop Mounts to wall
- Mfr # N830-137
- Zoro # G8662837
product price:
$
7.95
/ea
Key Features
Finish
Satin Nickel
Material
Die-Cast Zinc/Plastic/Rubber
Height
4.1 in
Length
3-3/4 in
Includes
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-137
- Zoro #
- G8662837
- UPC #
- 886780012910
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4.1 in
- Length
- 3-3/4 in
Details
- Finish
- Satin Nickel
- Material
- Die-Cast Zinc/Plastic/Rubber
- Includes
- Screws
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Prevents damage to walls
- • Hole in the end of the plastic tip to help reduce choking hazard
- • Easy to install
- • No fasteners use wrench to screw base into wall
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.