Brass-Plated Picture Hanger 50 lb
- Mfr # N260-083
- Zoro # G905266249
product price:
$
4.45
/ea
Sold in multiples of 5 for
$22.25
Key Features
Material
Steel
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N260-083
- Zoro #
- G905266249
- UPC #
- 38613260085
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Brass
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to hang a variety of pictures around the home or office.
- • Includes reusable hardened blue steel nails.
- • Premium hangers come in a brass finish.
- • Steel material.
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.