Zoro Homepage

Cable Clamp, Zinc, 1/4 in Bundle Dia., 1-7/32 in L

  • Mfr # N248-294

  • Zoro # G613762576


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Zinc
Max. Bundle Dia.
1/4 in
Mounting Method
U-Bolt and Nut
Length
1-7/32 in
Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N248-294
Zoro #
G613762576
UPC #
38613176737
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/4 in
Length
1-7/32 in
Width
11/16 in

Details

Item
Cable Clamp
Material
Zinc
Mounting Method
U-Bolt and Nut

Description

National Hardware 3230BC Wire Cable Clamp, Cable Diameter: 1/4 in, Malleable Iron, Zinc, 1 in L, 1 in W, 2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.