Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Zinc, 3/8 in Bundle Dia., 1-9/16 in L

  • Mfr # N248-310

  • Zoro # G213762624


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
Zinc
Max. Bundle Dia.
3/8 in
Mounting Method
U-Bolt and Nut
Length
1-9/16 in
Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N248-310
Zoro #
G213762624
UPC #
38613176751
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in
Length
1-9/16 in
Width
13/16 in

Details

Item
Cable Clamp
Material
Zinc
Mounting Method
U-Bolt and Nut

Description

National Hardware 3230BC Wire Cable Clamp, Cable Diameter: 3/8 in, Malleable Iron, Zinc, 5 in L, 3 in W, 2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.