Designer 72 in. L Matte Black Steel Barn Door Hanger Kit 1 pc
- Mfr # N700-005
- Zoro # G205388764
product price:
$
311.99
/ea
Key Features
Finish
Matte Black
Material
Steel
Includes
Track Spacers Hangers Doorstops Anti-Jump Disks Single Floor Guide Double Floor Guide Wall Guide Soft-Close Kit Track Fasteners Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N700-005
- Zoro #
- G205388764
- UPC #
- 886780027433
- Country of Origin
- China
- Finish
- Matte Black
- Material
- Steel
- Includes
- Track Spacers Hangers Doorstops Anti-Jump Disks Single Floor Guide Double Floor Guide Wall Guide Soft-Close Kit Track Fasteners Mounting Hardware
Description
Barn door hardware is a versatile space saver that adds beauty and style to your home.
- • Adds custom design and privacy to a door opening
- • Full track design for single doors up to 200 lbs with soft close installed, 400 lbs without
- • Soft-close kit included with kit
- • Features an all metal wheel design to enhance door functionality
- • Components to hang one barn door
- • Accommodates openings of up to 36"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.