3-1/2 in. L Oil Rubbed Bronze Door Hinge 1 pk
- Mfr # N830-203
- Zoro # G7701510
product price:
$
7.39
/ea
Key Features
Door Leaf Height
3-1/2 in
Finish
Oil-Rubbed Bronze
Material
Steel
Features
Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N830-203
- Zoro #
- G7701510
- UPC #
- 886780009439
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3-1/2 in
Details
- Finish
- Oil-Rubbed Bronze
- Material
- Steel
- Features
- Heavy-gauge cold-rolled steel for added strength; Flush pin for finished appearance; Countersunk screw holes with fasteners included; Removable pin for easy installation and removal
- Holes
- 6
- Includes
- (5) Knuckles, Screws
- Pin Type
- Non-Rising, Removable
Description
Hinges are the essential hardware that allows doors to pivot on one edge as they open and close. They are found on virtually all doors in a home, from the main entry door to the door on the medicine cabinet in the bathroom to the gate on a landscape fence.
- • Heavy gauge cold rolled steel for added strength
- • Flush pin for finished appearance
- • Screw holes are countersunk, five knuckle
- • Removable pin for easier installation or removal of doors
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.