
Eye Bolt 3/8"-16, Steel
Mfr # N820-105
Zoro # G006439672
product price: $7.89
/eaKey Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Overall Length
4 in
Eye Outside Diameter
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N820-105
Zoro #
G006439672
UPC #
886780030099
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Overall Length
4 in
Eye Outside Diameter
1 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Description
National Hardware 3/8 inch x 4 inch Eye Bolt (with nut) is designed to firmly attach a securing eye to a structure for rope or cable ties. Storm Shine finish for style and high resistance to corrosion & abrasion. Do not use for overhead lifting, support of human weight, athletic or playground equipment.
- • Made with high quality steel for durability
- • Safety supports a working load of 160 lbs
- • For exterior applications
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.