Gold Solid Brass 7/8 in. L Cup Hook, 5PK
- Mfr # N119-669
- Zoro # G223562733
product price:Â
$
4.59
/pk of 5, $0.92/ea
Sold in multiples of 2Â pks for
$9.18
Key Features
Color
Gold
Hook Item
Cup Hook
Projection
0.87 in
Fastening Method
Screw-In
Hook Height
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N119-669
- Zoro #
- G223562733
- UPC #
- 038613119666
- Country of Origin
- China
- Color
- Gold
- Hook Item
- Cup Hook
- Projection
- 0.87 in
- Fastening Method
- Screw-In
- Hook Material
- Solid Brass
Dimensions
- Hook Height
- 7/8 in
Description
National Hardware's 7/8 inch solid brass cup hook is designed for hanging home and industrial products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.