Hartley 5 in. W X 11-1/4 in. L Storm Shine Steel Flat Strap
- Mfr # N800-017
- Zoro # G606613977
product price:
$
14.59
/ea
Key Features
Strapping Length
11-1/4 in
Strapping Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N800-017
- Zoro #
- G606613977
- UPC #
- 886780027082
- Country of Origin
- China
Dimensions
- Strapping Length
- 11-1/4 in
- Strapping Width
- 5 in
Details
- Item
- Flat Strap
Description
Storm Shine finish is an innovative E-coat finish technology combined with powder coating that offers excellent coverage and corrosion resistance, the finish performs at least 600 hours and out-lasts the competition.
- • Install with lag screws and decorative washer
- • Pre-drilled holes allow for easy installation
- • Finished with a black powder coat, for protection from corrosion
- • For decorative use only
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.