Shop NATIONAL HARDWARE
See all product information
Create Account
1 in. L Solid Brass Door Hinge 4 pk
- Mfr # N211-334
- Zoro # G605994664
product price:
$
10.51
/pk of 4, $2.63/ea
Key Features
Door Leaf Height
1 in
Door Leaf Thickness
0.02 in
Finish
Solid Brass
Load Capacity
2 lb
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N211-334
- Zoro #
- G605994664
- UPC #
- -
- Country of Origin
- China
- Finish
- Solid Brass
- Load Capacity
- 2 lb
- Material
- Brass
- Features
- Surface mount for easy installation
- Includes
- Fasteners
- Holes
- 4
Description
Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.
- • Designed for small chests, jewelry boxes, craft projects, etc
- • Surface mount for easy installation
- • Decorative design
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.