Shop NATIONAL HARDWARE
See all product information
Create Account
Medium Black Steel 4 in. L Hook and Eye 1 pk
- Mfr # N166-005
- Zoro # G206438802
product price:
$
9.99
/ea
Key Features
Material
Steel
Color
Black
Length
4"
For Use With
Composite Fencing
Width
5/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N166-005
- Zoro #
- G206438802
- UPC #
- 886780029444
- Country of Origin
- China
- Material
- Steel
- Color
- Black
- For Use With
- Composite Fencing
- Includes
- Mounting Hardware
Dimensions
- Length
- 4"
- Width
- 5/32"
Description
WeatherGuard protection is proven to be 3x more resistant to corrosion vs. our competitors. It's formulated to withstand the harshest weather conditions and stand up to the corrosive effects of pressure-treated lumber. Extensive testing and field use have proven WeatherGuard is far superior in corrosion resistance over competitive standard zinc-plated products.
- • For exterior applications
- • Black finish for style and durability
- • Sharp screw points bite into wood easily and quickly
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.