National Hardware 1-1/2 in. L Zinc-Plated Door Hinge 1 pk

  • Mfr # N141-739

  • Zoro # G1924989


product price: $7.69
/ea

Key Features

Features
Swaged for mortise installations; Loose pin allows doors to be removed without removing hinge
Material
Cold Rolled Steel
Load Capacity (Lb.)
7 lb
Type
Removable, Loose
Pipe Dia. (In.)
0.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N141-739
Zoro #
G1924989
UPC #
38613141735
Country of Origin
China

Dimensions

Pipe Dia. (In.)
0.106 in

Details

Features
Swaged for mortise installations; Loose pin allows doors to be removed without removing hinge
Material
Cold Rolled Steel
Load Capacity (Lb.)
7 lb
Type
Removable, Loose

Description

Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology. Providing quality hinges for all of your industrial, residential, commercial and specialty needs. With a wide array of finishes and corner options, there's a residential hinge application ideally suited to fit your interior project needs.


  • • Swaged for mortise installations
  • • Loose pin allows doors to be removed without removing hinge
  • • Five knuckle, full mortise design
  • • Manufactured with cold rolled steel
  • • Pin allows cabinet doors to be removed without taking off hinge
  • • This loose pin button tip hinge is designed for hanging lightweight cabinet doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.