Shop NATIONAL HARDWARE
See all product information
Create Account
National Hardware 1.6 in. H X 3 in. W X 0.125 in. D Black Carbon Steel Inside/Outside Corner Brace
- Mfr # N351-483
- Zoro # G3993242
product price:
$
10.49
/ea
Key Features
Features
3/8 in Dia holes; Wider width provides greater area of stability for long intersections of building materials; Black powder coat finish for improved weather resistance; Used for reinforcing 90 deg angles by applying to the inside or outside of the corner
Thickness
1/8"
Width
3 in
Material
Steel
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N351-483
- Zoro #
- G3993242
- UPC #
- 886780005868
- Country of Origin
- China
Dimensions
- Thickness
- 1/8"
- Width
- 3 in
- Length
- 1.6 in
- Height
- 1.6 in
Details
- Features
- 3/8 in Dia holes; Wider width provides greater area of stability for long intersections of building materials; Black powder coat finish for improved weather resistance; Used for reinforcing 90 deg angles by applying to the inside or outside of the corner
- Material
- Steel
- Color
- Black
- Item
- Corner Brace
- For Use With
- Furniture, chest, cabinets and any other household applications
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.
- • Used for reinforcing 90 degree angles by applying to the inside or outside of the corner
- • Wider width provides greater area of stability for long intersections of building materials
- • Black powder coat finish for improved weather resistance
- • Reinforce a variety of joints, seams and cracks
- • Consult with design professionals to determine if this product is appropriate for your application
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.