National Hardware 3-1/2 in. L Oil Rubbed Bronze Door Hinge 1 pk

  • Mfr # N830-197

  • Zoro # G8663869


product price:  $7.35
/ea

Key Features

Material
Steel
Finish
Oil-Rubbed Bronze
Load Capacity
50 lb
Mounting
Full-Mortise
Door Leaf Height
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N830-197
Zoro #
G8663869
UPC #
886780009378
Country of Origin
China

Dimensions

Door Leaf Height
3-1/2 in

Details

Material
Steel
Finish
Oil-Rubbed Bronze
Load Capacity
50 lb
Mounting
Full-Mortise

Description

National Hardware is the leader in builders hardware today with more than 15 product categories and over 7,500 SKUs. As a global business, we continue to focus on providing the best hardware and service to our valued customers.


  • • Heavy-gauge cold-rolled steel for added strength
  • • Flush pin for finished appearance
  • • Five knuckle, full mortise design
  • • Round corner design
  • • Screw holes are countersunk
  • • Removable pin for easier installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.