This item is Discontinued.

National Hardware National Manufacturing Spectrum Brands HHI 219221 8 in. Angle Shelf Bracket; 2 Per Pack 219221

National Manufacturing Spectrum Brands HHI 219221 8 in. Angle Shelf Bracket; 2 Per Pack (Discontinued)

  • Mfr # 219221
  • Zoro # G704039365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219221
Zoro #
G704039365
UPC #
886780015812
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Galvanized steel angle hook
  • Shelf bracket
  • Heavy duty
  • For 0.25" perforated board
Specifications
  • Size: 8"
  • Pack: 2
  • Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.