This item is Discontinued.

National Hardware National Manufacturing & Spectrum Brands HHI 257852 856 Zinc Gate Caster 257852

National Manufacturing & Spectrum Brands HHI 257852 856 Zinc Gate Caster (Discontinued)

  • Mfr # 257852
  • Zoro # G104000460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257852
Zoro #
G104000460
UPC #
886780022292
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Designed to assist with the opening & closing of gates
  • Spring loaded to absorb shock over uneven surfaces
  • Rubber wheel & metal body
  • Fasteners included
  • Safe working load 125 lb
Specifications
  • Weight: 10.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.