Zinc-Plated Silver Steel 3-1/2 in. L Heavy Open S-Hook 180 lb 1 pk
- Mfr # N347-849
- Zoro # G2711962
product price:
$
7.35
/ea
Key Features
Finish
Zinc
Material
Steel
Length
3-1/2 in
Features
Can be opened and closed with pliers or vise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N347-849
- Zoro #
- G2711962
- UPC #
- 38613347847
- Country of Origin
- China
Dimensions
- Length
- 3-1/2 in
Details
- Finish
- Zinc
- Material
- Steel
- Features
- Can be opened and closed with pliers or vise
Description
Great for hanging home and industrial products, the National Hardware 180 lbs. 3-1/2 inch zinc-plated steel heavy open S-hook can be opened and closed with pliers or a vise to suit your application. The S-hook is constructed from steel wire for durability.
- • Heavy hook designed for hanging home and industrial products
- • Can be opened and closed with pliers or vise
- • For interior and exterior applications
- • WeatherGuard protection withstood these harsh conditions with very little deterioration
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.